Beli watt meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Watt Meter Analog
    Mulai

    Rp789.900

    Fort Watt Meter Analog
    Deskripsi:
    3phase/4 wire, 400V, 3 CT/5A, Unbalance
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  2. Fort Watt Meter Digital
    Mulai

    Rp1.399.900

    Fort Watt Meter Digital
    Deskripsi:
    AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
  3. CIRCUTOR Watt Meter
    Mulai

    Rp3.899.900

    CIRCUTOR Watt Meter
    Deskripsi:
    - Class 1.5- Moving coil with built in electronic converter- Untuk 400V skalanya adalah setengah rasio CT- Scale 90°- Jumlah terminal : Tipe WTC A : 7 terminal dari 4 terminal CT (R,T) 3 terminal (R,S,T), Tipe WTC AN : 10 terminal terdiri dari 6 terminal CT (R,S,T) terminal (R,S,T) dan 1 terminal Netral.- 3P-4W; 3T; 400V
  4. TRUSCO Wedge Lock Washer
    26%
    Mulai

    Rp169.900

    TRUSCO Wedge Lock Washer
    Deskripsi:
    - It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screws
    atribut:
    • Mass (g/pack): 7.0
    • Nominal Diameter: NL5 (M5)
  5. Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Deskripsi:
    Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produk
    atribut:
    • Dimensions (cm): 16x7x3.5
    • Power Consumption of The Power Meter Monitor (W): 0.5
    • Frequency Display (Hz): 0 - 9999
    • Operating Current (A): 16 MAX
    • Current Display (A): 0.000 - 65.000
    • Material: ABS Plastik
    • Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
    • Timing Display Range: 0 Second - 9999 Days
    • Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
    • Voltage (V): 230 (AC)
    • Voltage Display Range (V): 0 - 9999
    • Wide Voltage Range (V): 180 - 250 AC
  6. Nord-lock Washer
    Mulai

    Rp259.900

    Nord-lock Washer
    Deskripsi:
    Ring Dari Nord Lock ini memiliki ukuran M6
    atribut:
    • Bolt Size: M6
    • Dimension D (mm): 6.5
    • Dimensions t (mm): 2.2
    • Dimensions d (inch): 0.26
    • Diameter: 15/64 inch
    • Size: M6(15/64 inch)
    • Dimension D (inch): 0.43
    • Dimension T (inch): 0.09
    • Dimensions d (mm): 10.8
  7. TRUSCO Wattmeter
    Mulai

    Rp469.900

    TRUSCO Wattmeter
    Deskripsi:
    Not for oil heater, IH heater, air conditioner, and in the cooler.
    atribut:
    • Capacity: Less than 15A (1500W or Less)
    • Dimensions (Vetical x Horizontal x Thickness) (mm): 69 x 60 x 33.5
    • Display Function: I return to the> beginning - '-> the instantaneous amount of power' -> integral power consumption '-> carbon dioxide emissions' use time '- -> integrated electricity prices' electricity prices> per hour
    • Material: ABS Resin (V-0 Specification)
    • Operating Temperature and Humidity Range: , 80% RH or Less 0 To +60 Deg C
    • Rated Voltage: AC100V,50/60Hz
    • Weight (g): 90
  8. Lutron Watt Meter
    Mulai

    Rp4.099.900

    Lutron Watt Meter
    Deskripsi:
    6000 W x 1 W, PF, ACV, ACA,Single phase WATT METERModel : DW-6163- True power measurement.- True rms measurement for ACV, ACA.- Watt : 0 to 6000 W x 1 W- Power factor : 0.01 to 1.00 x 0.01 PF.- ACV : 0 to 600 V X 0.1 V.- ACA : 0 to 10.00 A x 0.01 A.- ACV input impedance : 10 Mega OHM.- Data Hold, Record (Max., Min.).- RS232/USB Computer interface.- Optional data acquisition software & USB cable.
    atribut:
    • Power (W): 0 to 6000x1
    • Power Factor : 0.01 to 1.00x0.01 P
  9. BOEHM Drilling Punch
    Mulai

    Rp6.399.900

  10. GAE Wattmeter
    Mulai

    Rp3.999.900

    GAE Wattmeter
    Deskripsi:
    All Instruments comply with IEC 60051 for performance, accuracy and overloads
    atribut:
    • Connection: 3 Phase 4 Wire
    • Rated Voltage (V): 380
    • Class: 1.5
    • Frame Size (mm): 96x96
    • Internal Consumption Current Path (W/VA): 0.5/0.5
    • Internal Consumption Voltage Path (W/VA): 1.75/22
    • System: Moving Coil Electronic Frequency Measurement
  11. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  12. CIC Volt Meter
    Mulai

    Rp109.900

    CIC Volt Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  13. NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Mulai

    Rp139.900

    NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Deskripsi:
    Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets
    atribut:
    • Surface Hardness: HRA 75±4%(HRC48)
    • Heat Resistance Temperature (°C): -20 to 300
    • Thickness T (mm): 2.5
    • Surface Treatment: Delta protection (chrome-free)
    • Outer Diameter (mm): 13.5
    • Nominal Dimensions of Screw: M8
    • Material: Iron (SC hardened material)
    • Nominal Size: M8
    • Thickness (mm): 2.5
    • Type: Nord lock washer
  14. Fort Shunt for DC Ampere Meter (Resistor Shunt Arus)
    Mulai

    Rp219.900

    Fort Shunt for DC Ampere Meter (Resistor Shunt Arus)
    atribut:
    • Voltage (VA): 75
    • Class: 0.5
  15. GAE Analog Amperemeter
    Mulai

    Rp489.900

    GAE Analog Amperemeter
    atribut:
    • Measuring Range (A): (Direct Connection) 0-10, 0-25, 0-40; (Connection with CT) .../5, .../1
    • Accuracy class: 1.5
    • Scale Design: Overload Scale I.e. Upper Scale Value = 2x The Measuring Range
    • System: Moving Iron Strip Core System With Oil Dumping
    • Frequency (Hz): 50-100
    • Case and Frame Material: Thermoplastic (ABS V0) White
    • Frame Size (mm): 96x96
    • Internal Consumption (VA): 0.5
Daftar Harga watt meter Terbaru October 2026
Fort Watt Meter AnalogRp789.900
Fort Watt Meter DigitalRp1.399.900
CIRCUTOR Watt MeterRp3.899.900
TRUSCO Wedge Lock WasherRp169.900
Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)Rp119.900
Nord-lock WasherRp259.900
TRUSCO WattmeterRp469.900
Lutron Watt MeterRp4.099.900
BOEHM Drilling PunchRp6.399.900
GAE WattmeterRp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)